Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
PS11A WET/DRY SHEET 230X280MM P600 (PK 50)
PS11A WET/DRY SHEET 230X280MM P600 (PK 50)
Abrasive Sheet
References
klingspor:
PS 11 A 230X280 K600 S
rubix:
4516587
Technical specifications
Length
280
mm
Width
230
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PS11A WET/DRY SHEET 230X280MM P600 (PK 50)
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.94
excl. VAT
/
Each
£
32.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 6868341 WET & DRY PAPER SHEET 230 X 280 MM P60
MILWAUKEE 4932358492 SAND PAPER ABRDHL105X105G60 PK5
NORTON 63642532956 STANDARD SHEETS T489-230X280#60
3M 02556 ABRASIVE SHEET 618 230MMX280MM P400 PK50
BOSCH SANDING PADS 40G 2608607407 PACK OF 10
NORTON 63642531789 AO 320G 230X280 PK50
KLINGSPOR 2100 KL371 BLUE ALI/OXIDE SHEET 230 X 280MM P40
NORTON CLOTH R222 SHEET AL/OX 230X280X150G 63642531782 SINGLE
NORTON 63642531786 STANDARD SHEET R222 230X280MM P240 PACK 50
KLINGSPOR 295432 QRC 555 QUICK CHANGE BACKING PAD 76 X 6MM
MIRKA 5412905012 ABRANET STRIPS 75 X 100 MM P120 PACK OF 50
NORTON SC 80G 230X280 PK50 63642532988
NORTON 63642574103 BEARTEX GENERAL PURPOSE GREEN SCOURER PAD BOX OF 20
MILWAUKEE 4932358494 SAND PAPER ABRDHL105X105G120 PK5
MAKITA P-32976 ABRASIVE PAPER 1/2 U/PUNCH 60G