References
Bahco:EX-244P-22
Rubix:80056377
EAN:7311518298456

Documents
Product details : BAHCO EX-244P-22 SAW BLADE 22IN U7 1.03MM
Strengths
•For cutting medium to thick materials
Long-lasting sharpness from the universal teething, hard point teeth
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Long-lasting sharpness from the universal teething, hard point teeth
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Applications
Universal
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Length | 550 mm |
| Type | hand saw blade |
| Packaging | 10 piece pack |
| Total length | 550 mm |
Show UNSPSC/ECL@SS
£ 19.20 excl. VAT
/ Each
£ 23.04 incl. VAT
- Delivery usually within ( 14 ) days
