LENOX T20116-218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI
Lenox T2 Technology Hacksaw Blades
See technical informationSee documentsReferences
Lenox:T20116-218HE
Rubix:2515082
Documents
Product details : LENOX T20116-218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI
Featuring the new T2 blade technology giving the blade up to twice the life of a standard bi-metal blade. Blades are bi-metal construction and feature a flexible spring steel back which allows the blade to bend and flex without loosing its strength and rigidity
Strengths
T2 Technology - A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
Shatter-resistant - Bi-metal construction allows blades to bend and flex without breaking
Shatter-resistant - Bi-metal construction allows blades to bend and flex without breaking
Applications
Cuts through metals:
Black Pipe
Unistrut
Copper Pipe
Hardened Steel
Threaded Rod
Rebar
Black Pipe
Unistrut
Copper Pipe
Hardened Steel
Threaded Rod
Rebar
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | bi-metal |
Show UNSPSC/ECL@SS
£ 2.63 excl. VAT
/ Each
£ 3.16 incl. VAT
- In stock: Next day delivery


