MILWAUKEE 4932479574


Circular saw blades for hand held circular saws

References
milwaukee:4932479574
rubix:265A3528
ean:4058546373689
brand logo
brand logo
Technical specifications
Materialcobalt infused tungsten carbide
See all Specifications

Product details : MILWAUKEE 4932479574


PTFE coating: Cuts cooler, non stick for quicker cuts. Protects against corrosion and accumulation of resin.
Laser cut vibration slots: Low vibration and increased accuracy. Slots are filled with polyurethane and act as shock absorbers by isolating the teeth from vibration.
High grade laser cut steel: Guaranteed accuracy.
Premium cobalt infused tungsten carbide: Sharp and clean cuts.

Technical specifications


Attributes
Materialcobalt infused tungsten carbide
Diameter190 mm
Number of teeth48
Show UNSPSC/ECL@SS
£ 57.57 excl. VAT
/ Each
£ 69.08 incl. VAT
  • Usually arrives within 14 working days