BAHCO 3942-228-7-HSL-10P RECIP HCS 228MM XT7 HSL 10P

Saw Blade

See technical informationSee documents

References

Bahco:3942-228-7-HSL-10P
Rubix:401A7176
EAN:7314150364749
brand logo

Technical specifications

Length228 mm
Materialhcs
See all Specifications

Documents

Product details : BAHCO 3942-228-7-HSL-10P RECIP HCS 228MM XT7 HSL 10P


The blade is made of high carbon steel and the teeth are induction hardened for a very long life before being coated for minimum friction
Unique bevel ground teeth provide a quick cut and deliver the best results in wood
The teething allows considerably faster cutting compared to traditional blades; Medium toothing for all-round wood cut
1 mm thickness
7 TPI
228 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box

Technical specifications


Attributes
Length228 mm
Materialhcs
Packaging10 piece pack
Total length228 mm
£ 43.75 excl. VAT
/ Each
£ 52.50 incl. VAT
  • Delivery usually within ( 14 ) days