BAHCO 3906-250-24-100 HAND HACK SANDFLEX


Sandflex® Bi-Metal Hand Hacksaw Blades

References
bahco:3906-250-24-100
rubix:028086
ean:7311518251000
brand logo
brand logo
Technical specifications
Length250 mm
Materialbi-metal
Typehacksaw blade
See all Specifications

Product details : BAHCO 3906-250-24-100 HAND HACK SANDFLEX


This unbreakable Bi-Metal manual metal saw blade with precision ground teeth does not splinter and is suitable for sawing all sorts of steels. With a back made of strong, flexible spring steel and a row of teeth of super high-alloyed high-speed steel, this blade has a guaranteed long service life. The Sandflex saw blade combines extremely high machining capacity and wear resistance with a high degree of flexibility and performs significantly better than fully hardened HSS or conventional, flexible saw blades. Packaging: -100: 10 bundles of 10 saw blades in black plastic box with transparent lid-10P: 10 saw blades in a special suspension package-5P: 10 saw blades in a special suspension package-5P: 3 saw blades, 1 x: 18, 24 and 32 teeth per inch, in plastic sleeve (10 pieces in a box)-2P: 2 saw blades on card. (10 pieces in a box). 3818-300-PROG, have a progressive toothing from 18-28 TPI.

Strengths

Virtually unbreakable and shatterproof|Excellent wear properties from the super high-speed steel tooth strip on a flexible back|A superior blade to all hard, high-speed and conventional flexible blades|Increased comfort and easier cut|Superior performance, fast cut and increased longevity

Technical specifications


Attributes
Logistic Weight15 g
Length250 mm
Materialbi-metal
Typehacksaw blade
Packaging1 box
Weight15 g
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
  • Usually arrives within 14 working days