DEWALT 305BLADE14/18TPI PK5 DT2409L-QZ


Reciprocating Saw Blade

References
dewalt:DT2409L-QZ
rubix:120A6045
ean:5035048088579
brand logo
brand logo
Technical specifications
Length205 mm
MaterialSteel
TypeSaber saw blade

Product details : DEWALT 305BLADE14/18TPI PK5 DT2409L-QZ


With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, EXTREME® 2X Long Life Metal Cutting Reciprocating Saw Blades can withstand extreme jobsite conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates in common metal cutting applications.
Extreme 2X Bi-metal Reciprocating Saw Blade - 305mm - 14/18 (5 pieces)

Strengths

•Optimized tooth geometry for fast effective cutting with increased cobalt content for longer cutting life
ToughCoat heat resistant coating prevents heat build up to maximise blade life
Bi-Metal construction; combining an HCS body with HSS teeth

Technical specifications


Attributes
Length205 mm
MaterialSteel
TypeSaber saw blade
Show UNSPSC/ECL@SS
£ 34.75 excl. VAT
/ Each
£ 41.70 incl. VAT
  • Usually arrives within 14 working days