Track roller NA
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x28x28 mm |
---|---|
Logistic Weight | 37 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA |
Material | Steel |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 12000 N |
Basic dynamic load, radial - Cr | 91300 N |
Usually arrives within 14 working days