References
Facom:841A.3
Rubix:80106693
EAN:3148519263305
Product details : FACOM 841A.3 ELECTRICIANS SCISSORS
Heavy-duty scissors
- Complete steel structure (blades + handles).
- Crimping portion.
- Cable cutter Ø 50 mm on both blades.
- Stripping slot (1.5mm - 2.5mm - 4mm).
- Stainless steel blade.
- Case with clip fastening to the belt.
- Anti-slip tabs on the rings of the handles.
- Big and small eye for fingers of different sizes.
Weight: 150 g.
- Complete steel structure (blades + handles).
- Crimping portion.
- Cable cutter Ø 50 mm on both blades.
- Stripping slot (1.5mm - 2.5mm - 4mm).
- Stainless steel blade.
- Case with clip fastening to the belt.
- Anti-slip tabs on the rings of the handles.
- Big and small eye for fingers of different sizes.
Weight: 150 g.
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x195x30 mm |
| Package weight | 231 g |
| Blade length | 40 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 42.18 excl. VAT
/ Each
£ 50.62 incl. VAT
- Delivery usually within ( 14 ) days



