Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD PR 1835 A 50 42811805 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P50
PFERD PR 1835 A 50 42811805 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P50
Abrasive roller Pferd Tools
References
pferd tools:
42811805
rubix:
228A7699
ean:
4007220152447
Technical specifications
Length
35
mm
Width
18
mm
Grain
50
See all Specifications
Product details
Technical specifications
Product details : PFERD PR 1835 A 50 42811805 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P50
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Length
35
mm
Width
18
mm
Grain
50
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Klingspor Emery Cloth Roll 50mm x 280 grit
NORTON 63642571056 NON WOVEN ROLL 150X 10M MAROON VERY FINE A
NORTON 66261018301 4X30FT F2504 TRIMMED ROLL
PFERD PR 1235 A 50 42811305 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P50
PFERD PR 1835 A 150 42811815 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P150
PFERD PR 1850 A 80 42811908 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P80
PFERD 42821015 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P150
KLINGSPOR 218077 ABRASIVE ROLL 40MM X 50M P40 KL385 JF
PFERD PR 0925 A 80 42810808 POLIROLL CARTRIDGE ROLL PR 9 X 25MM P80
PFERD 45016542 ROLL FOR ABRASIVE BAND SBR-P 115 A120
KLINGSPOR EMERY 150X50MTR 40G 3977
KLINGSPOR 3921 EMERY CLOTH KL361JF 100MM X 50MTS 220 GRIT
KLINGSPOR KL385-115MX50M-P180 228366
PFERD 42811348 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P80
PFERD 115MMX10MABRROLLA100 622711