Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
NORTON 63642531855 R222 100MM X 50M ALOX ROLL P120
NORTON 63642531855 R222 100MM X 50M ALOX ROLL P120
R222 Technical Web Roll
References
norton:
63642531855
rubix:
45018900
ean:
3157620352280
Technical specifications
Length
50
mm
Width
100
mm
Grain
120
Product details
Technical specifications
Product details : NORTON 63642531855 R222 100MM X 50M ALOX ROLL P120
Multi-purpose product ideal for sanding parquets, grinding materials and sanding wood.
Roll - Norton R222 - 100mm x50m Gr120
Applications
Multi-purpose product ideal for sanding parquets, grinding materials and sanding wood.
Technical specifications
Attributes
Length
50
mm
Width
100
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.83
excl. VAT
/
Each
£
151.00
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M 123525 FINESSE-IT HAND SANDING PAD RED 31.78MM
3M 04237 PAPER ROLL 241UZ 115MMX50M P180
PFERD 42821015 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P150
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 60G 174088
KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
NORTON 63642557611 ABRASIVE FOAM ROLL A275 115MM X 25M P500 PK2
PFERD PR 1850 A 80 42811908 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P80
PFERD 42821008 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P80
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
NORTON 63642557739 RTH RL 115X10M F2560 NOR AOVF MA FC
PFERD 42811348 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P80
3m HAND PAD ON A ROLL P500 114MM X 25 MTR
PFERD 42821505 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P50
KLINGSPOR 3769 KL361 JF ROLLS
PFERD 42821315 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P150