Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 60G50MMABRROLL50M 218196
KLINGSPOR 60G50MMABRROLL50M 218196
Abrasive roller Klingspor
References
klingspor:
218196
rubix:
114A4685
ean:
4014855071029
Technical specifications
Length
50000
mm
Width
25
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 60G50MMABRROLL50M 218196
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
60
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.04
excl. VAT
/
Each
£
49.25
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
PFERD PRK 1225 A 150 P150 12X25MM PRK 152546
KLINGSPOR EMERY CLOTH ROLL 50MM X 180 GRIT 3856
PFERD 42811250 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P120
PFERD PR 1225 A 80 42811208 POLIROLL CARTRIDGE ROLL PR 12X 25MM P80
PFERD 42811350 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P120
NORTON 150MMX10M MED ROLL 63642557507
PFERD 42810946 POLIROLL CARTIDGE ROLL PR 9 X 35MM CO-COOL P60
PFERD 45016212 ABRASIVE ROLL SBR50 A120
NORTON 63642571203 NON WOVEN ROLL 150X 10M GREY VERY FINE A
KLINGSPOR 174097 115 X 4500MM P100 YELLOW ABRASIVE ROLL
PFERD PR 1835 A 50 42811805 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P50
3M 7100182531 SCOTCHBRITE CLEAN & FINISH ROLL CF-RL 914MMX10M, A VFN
NORTON 63642557608 ABRASIVE FOAM ROLL A275 115MM X 25M P400 PK2
3M 123525 FINESSE-IT HAND SANDING PAD RED 31.78MM
NORTON 66261018300 4X30FT F2401 TRIMMED ROLL