Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3862 KL361JF ROLLS 50MM X 50M 400 GRIT
KLINGSPOR 3862 KL361JF ROLLS 50MM X 50M 400 GRIT
Roll-canvas KL 361 JF
References
klingspor:
3862
rubix:
267A3339
ean:
4014855014705
Technical specifications
Length
50000
mm
Width
50
mm
Grain
400
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3862 KL361JF ROLLS 50MM X 50M 400 GRIT
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
50
mm
Grain
400
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.40
excl. VAT
/
Each
£
54.48
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 174097 115 X 4500MM P100 YELLOW ABRASIVE ROLL
3M 3766 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M S UFN
PFERD 45016534 ROLL FOR ABRASIVE BAND SBR-P 115 A 40
3M 07904 SCOTCH-BRITE HAND PAD PRE-CUT CF-SR 150MMX115MM S UFN GREY
PFERD 42810646 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P60
PFERD PR 1835 A 80 42811808 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P80
KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80
PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
NORTON 63642571056 NON WOVEN ROLL 150X 10M MAROON VERY FINE A
KLINGSPOR 244612 PS22 ROLLS 115MM X 50M, P60
KLINGSPOR 147576 P100 SANDPAPER
NORTON 63642557602 ROTOLOFOAM ROLL ALUMINIUM OX PAPER 115 X 25M X 240G
PFERD 42810650 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P120
NORTON 63642531852 CLOTH ROLL 100MM X 50M R222 P80
NORTON 63642548949 NON WOVEN ROLL 115X 10M MAROON VERY FINE A