TYROLIT 572473 27A FLAP DISC 115X22.2 ZA40 Q-B


Plate disc standard

References
tyrolit:572473
rubix:275A0947
ean:9003175724734
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22.23 mm
Grain40
See all Specifications

Product details : TYROLIT 572473 27A FLAP DISC 115X22.2 ZA40 Q-B


The PREMIUM plate disc for steel is a versatile professional tool and can be used for universal grinding work. With this disc you get perfect finishes on steel and also the best results in flat/edge grinding and de-burring. For angle grinding machines. The discs are characterised by a fast machining and a constant grinding result, they grind cool and cause less noise pressure. The discs have a bakelite carrier which has the advantage of being not being used up with abrasion and not leaving any traces on the workpiece. Composition is iron, sulphur and chlorine-free (Fe, S and Cl 0.1%). Oblique grinding surface for surface grinding. Sanding linen with normal corundum for grinding steel and cast iron. For removing rust, lacquer, paint. Also suitable for non-ferro metals, plastics and wood. The carrier consists of stable glass fibre material and is therefore extremely suitable for powerful angle grinders.

Technical specifications


Attributes
Logistic Weight91 g
Diameter115 mm
Reaming diameter22.23 mm
Grain40
Show UNSPSC/ECL@SS
£ 1.97 excl. VAT
/ Each
£ 2.36 incl. VAT
  • Usually arrives within 14 working days