Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
Roller - paper and texture PS 30 D
References
klingspor:
174094
rubix:
2008908
ean:
4014855024568
Technical specifications
Length
4500
mm
Width
115
mm
Grain
40
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
Technical specifications
Attributes
Length
4500
mm
Width
115
mm
Grain
40
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.66
excl. VAT
/
Each
£
4.39
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42831015 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P150
PFERD 45016545 ROLL FOR ABRASIVE BAND SBR-P 115 A150
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 80G 307684
KLINGSPOR 147576 P100 SANDPAPER
KLINGSPOR 244612 PS22 ROLLS 115MM X 50M, P60
3M 3768 SCOTCH-BRITE GENERAL PURPOSE ROLL GP-RL 125MMX10M A VFN
PFERD PR 0625 A 80 42810608 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P80
NORTON 63642571203 NON WOVEN ROLL 150X 10M GREY VERY FINE A
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
PFERD 42811350 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P120
PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150
3M 5534 SCOTCH-BRITE CUT AND POLISH ROLL CP-RL 50MMX5M A MED BROWN
NORTON 63642557738 RTH RL 100X10M F2560 NOR AOVF MA FC
PFERD PR 0925 A 80 42810808 POLIROLL CARTRIDGE ROLL PR 9 X 25MM P80
NORTON 63642535316 RTH RL 115X25M A275 NOR P120 F03