3M 64694 DF-BL A FIN 6 X 610


Scotch-Brite™ Durable Flex Belt DF-BL

References
3m:64694
rubix:267A1913
manufacturer :7000067940
ean:4046719330430
brand logo
brand logo
Technical specifications
Length610 mm
Width6 mm
Grainfine
See all Specifications

Product details : 3M 64694 DF-BL A FIN 6 X 610


Use Scotch-Brite™ Durable Flex Belt for tough detail work. It’s strong and flexible, designed for efficient deburring, blending and finishing on a variety of metals. Scotch-Brite Durable Flex Belts are easily identified by their purple backing, which uses aluminium oxide abrasive for a high cut-rate and strength over the lifetime of the belt. Aluminium oxide is a tough mineral that self-fractures in use, to continually create fresh cutting edges. Whereas traditional abrasives such as garnet quickly wear down with use. It’s widely used by industry professionals because of its cut rate and long life. It’s used for grinding, sanding and finishing for its hardness, strength low heat retention. Belt sanders work continuously without clogging because of small grooves in the abrasive that open as they go around the arc of the drive wheel – a distinct advantage compared with other discs and wheels which can clog and quickly become less efficient, depending on the material being worked. Use it on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Use belt sanders for rapid grinding, sanding and finishing on a variety of surfaces.
Scotch-Brite™ Durable Flex Belt is engineered to perform tough detail work such as deburring, blending, and finishing, on a variety of metals. The reinforced, low-stretch backing and superior edge durability aid in supplying an aggressive cutting ability.

Strengths

Tough, non-woven belt is effective for deburring, blending and cleaning;Higher flexibility resists “chunking” and performs well on belt sanders with small contact wheels;Low-stretch backing provides aggressive conditioning capability;Provides controlled cut to eliminate gouging and leaves a burr free finish;Non-woven web is load resistant;Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family

Applications

For rapid grinding, sanding and finishing on a variety of surfaces; Use for tough detail work such as deburring, blending and finishing, on a variety of metals

Technical specifications


Attributes
Packaged dimensions (D x W x H)108x136x246 mm
Package weight235 g
Length610 mm
Width6 mm
Grainfine
6 mm
610 mm
Show UNSPSC/ECL@SS
£ 1.38 excl. VAT
/ Each
£ 1.66 incl. VAT
  • Usually arrives within 14 working days