Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK CD6100 ALUMINIUM OXIDE ADHESIVE DISC 150MM P40 PACK OF 100
ROEBUCK CD6100 ALUMINIUM OXIDE ADHESIVE DISC 150MM P40 PACK OF 100
Endless abrasive belt Unbranded
References
unbranded:
CD6100
rubix:
2578397
Technical specifications
Grain
40
Product details
Technical specifications
Product details : ROEBUCK CD6100 ALUMINIUM OXIDE ADHESIVE DISC 150MM P40 PACK OF 100
• Aluminium oxide self adhesive discs for rapid stock removal
• Excellent non-clogging characteristics
• For shaping and finishing wood and bodyfiller
• Ideally suited for automotive refinishing applications
• Codes below are stated for plain/non-holed discs
Technical specifications
Attributes
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.96
excl. VAT
/
Each
£
63.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 66144 SCOTCH-BRITE SURFACE CON BELT SCBS 20MMX457MM A VFN BLUE PK50
ROEBUCK GS5015080 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 80 GRADE
3M 699626 BELT 984F 36+ B 100 X 1220
3M 16470 SC-BL A VFN PGMLOS X 00303 OS 120 X 2080
ROEBUCK 306208 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P80 PACK OF 10
3M 221749 SCOTCHBRITE SC-BS 20 MM X 520 MM A MED RED
ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE
DEWALT ABRASIVE BELT 100 X 610MM 100G PACK OF 3 DT3323-QZ
ROEBUCK GBA2525050-SINGLE SPIRABANDS 25 X 25MM P50 GBA2525050 SINGLE
3M 02562 WET/DRY SHEET 618 230 X 280MM P180 SINGLE
ROEBUCK 305942 EMERY ROLL 50MM X 50M MEDIUM P100 50M
DEWALT ABRASIVE BELT 100 X 610MM 80G PACK OF 3 DT3322-QZ
ROEBUCK TW230280100 GARNET PAPER SHEET P100 SINGLE
ROEBUCK 067084 SIDE WASHER FOR TYPE 2 DRESSER
302797 CS411 Y BELTS 10 X 330 G60 F4G