Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G PACK OF 100 63642528515
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G PACK OF 100 63642528515
Grinding Wheel
References
norton:
35349
rubix:
2579076
Product details
Technical specifications
Product details : NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G PACK OF 100 63642528515
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.90
excl. VAT
/
Each
£
131.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 886434 ZIRCONIUM FILE BELT 10 X 330 MM G40
ROEBUCK GFBZ100060 28030 FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G60
3M 10536 CUBITRON II BELT 784F 80+ 100 X 289 MM
3M 7100219018 SB DURABLE FLEX BELT DF-BL 10X330MM ACRS BROWN 23432
SURFACE FINISHING FILE BELT 9 X 533MM COARSE PK10
NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT
3M 17485 CUBITRON II BELT 784F 36+ 100 X 3000 MM
ROEBUCK 306165 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P120 PACK OF 10
ROEBUCK GS6050120 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 120 GRADE
ROEBUCK GS5020180 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 180 GRADE 678
3M 7100329005 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 2500MM
NORTON 69957350651 CERAMIC R929 BELTS 20MM X 480MM P60
ROEBUCK ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 60 GRADE
3M 7100329877 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 1320MM X 2150MM
ROEBUCK 306144 EMERY CLOTH SHEETS 0 PACK OF 50