Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 067084 SIDE WASHER FOR TYPE 2 DRESSER
ROEBUCK 067084 SIDE WASHER FOR TYPE 2 DRESSER
Endless abrasive belt Unbranded
References
unbranded:
067084
rubix:
067084
Product details
Technical specifications
Product details : ROEBUCK 067084 SIDE WASHER FOR TYPE 2 DRESSER
For use with the Roebuck Huntington abrasive wheel dresser.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.33
excl. VAT
/
Each
£
6.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 7100329005 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 2500MM
ABRASIVE FILE BELT ALOX 13 X 455MM P60 PK25
3M 25657 TRIZACT BELT 237AA A16 100 X 289 MM
DEWALT ABRASIVE BELT 75 X 533MM 60G PACK OF 3 DT3376-QZ
DREMEL SANDING MANDREL + BAND 407 615040732 60G
3M 27428 CUBITRON II CLOTH BELT 947A 13 MM X 305 MM 60+
ROEBUCK ABRASIVE PAD GREY SINGLE 77696088891 F4804
3M 7100329877 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 1320MM X 2150MM
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G PACK OF 100 63642528515
NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT
3M 14819 TRIZACT BELT 237AA A100 100 X 9000 MM
ROEBUCK COUNTERBORE M6 11.0 X 6.6 X 8.0MM
ROEBUCK GFBZ180060 28030 FLAP DISC ZIRCONIUM TYPE B 180 X 22MM G60
3M 25367 SCOTCHBRITE SC-BS 13 MM X 457 MM A CRS BROWN
ROEBUCK 313446-SINGLE ALUMINIUM OXIDE SHEET 230 X 280MM P40 SINGLE