CUTLINE 892251 THREADED RING M8X1.25 METRIC - TOLERANCE 6G NO GO
Screw Ring Gauges
See technical informationSee documentsReferences
GISS Cutline:892251
Rubix:245A6499
EAN:3660338448348
Documents
Product details : CUTLINE 892251 THREADED RING M8X1.25 METRIC - TOLERANCE 6G NO GO
Norms: DIN 13
THREADED RING M8X1,25 METRIC - TOLERANCE 6G NO GO
Strengths
Metric Threads
Go thread ring
No-Go thread ring
Applications
Thread Ring Gauge
hardened steel, ground and lapped
With „Go“ and „No-Go“ thread rings
Dimensions for thread
Technical specifications
Attributes
| Nominal diameter (metric) | 8 mm |
|---|---|
| Tolerance | 6g |
| Threaded | yes |
Show UNSPSC/ECL@SS
£ 19.49 excl. VAT
/ Each
£ 23.39 incl. VAT
- In stock: Next day delivery

