MITUTOYO 177-239 SETTING RING 20MM

Setting Ring

See technical informationSee documents

References

Mitutoyo:177-239
Rubix:80297606
EAN:4946368038674
brand logo

Technical specifications

Nominal diameter (metric)2 mm
Tolerance+/-10 µm
See all Specifications

Documents

Product details : MITUTOYO 177-239 SETTING RING 20MM


Strengths

•Used for quick and accurate setting of dial bore gages, holtest and inside micrometers
If a setting ring of an optimal size is prepared, it can be used for calibration

Technical specifications


Attributes
Nominal diameter (metric)2 mm
Tolerance+/-10 µm
Nominal diameterø2,0 mm
£ 111.57 excl. VAT
/ Each
£ 133.88 incl. VAT
  • Usually arrives within 14 working days