CUTLINE 892225 PRECISION GROUND RING GAUGE D.44 TYPE C

Smooth Ring Gauges

See technical informationSee documents

References

Superseded Ref:864819
GISS Cutline:892225
Rubix:245A6476
EAN:3660338448119
brand logo

Technical specifications

Nominal diameter (metric)44 mm
Tolerance0.002

Documents

Product details : CUTLINE 892225 PRECISION GROUND RING GAUGE D.44 TYPE C


Norms: DIN 2250C
PRECISION GROUND RING GAUGE D.44 TYPE C

Applications

Precision Ring Gauge
Hardened steel, ground and lapped
Dimensions for diameter

Technical specifications


Attributes
Nominal diameter (metric)44 mm
Tolerance0.002
£ 54.85 excl. VAT
/ Each
£ 65.82 incl. VAT
  • Usually arrives within 14 working days