Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRIT EXP S/DRIVER PH0X75
BRIT EXP S/DRIVER PH0X75
Screwdriver for Phillips® screws
References
expert:
E165206
rubix:
2014218
ean:
3258951652060
Technical specifications
Imprint
phillips
Imprint size
ph 0
Blade length
75
mm
See all Specifications
Product details
Technical specifications
Product details : BRIT EXP S/DRIVER PH0X75
- ISO 8764-1 - ISO 8764-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: yellow.
- Chrome-vanadium chrome-plated round steel blade.
- Sanded end.
characteristics:
EAN: 3258951652060
d [mm]: 27
L1 [mm]: 177
L2 [mm]: 75
Pack: 10
Presentation: Full Polish
No.: PH 0
[g]: 44
Technical specifications
Attributes
Imprint
phillips
Imprint size
ph 0
Blade length
75
mm
Length
177
mm
Finishing
steel/chrome
Weight
44
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.67
excl. VAT
/
Each
£
5.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 0-64-979 FATMAX SCREWDRIVER PARALLEL 3 X 150
FACOM 16PN 3/8 DRIVE IMPACT SET NJ.262
STAHLWILLE 47341002 CROSSPOINT SCREWDRIVER
ROEBUCK PRECISION SCREWDRIVER PH 1 X 80MM
ROEBUCK SLOT-HEAD SCREWDRIVER - 8 X 175MM 826464
WERA 110008 335 SCREWDRIVER SLOTTED 1.0/5.5/200 K'FORM+
WERA 138268 367BO SCREWDRIVER TORX SECURITY TX10/300 K/FORM+
FACOM SLOTTED HEAD SCREWDRIVER 5.5 X 150MM - SAFETY LOCK SYSTEM
BAHCO B190.140.250 SCREWDRIVER SLOTTED 14X2X250
ROEBUCK ENGINEERS SCREWDRIVER 300 X 9.5MM
WERA 110007 335 SCREWDRIVER SLOTTED 1.0/5.5/125 K'FORM+
FACOM SCREWDRIVER AEX.8X75
BAHCO BE-8620 SCREWDRIVER ERGO PH2X100
WERA 117992 2035 SCREWDRIVER 0.20/1.2/40 K'FORM MICRO
FACOM 4.0MM MICROTECH DRIVER AEF.4X75