Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK ENGINEERS SCREWDRIVER 300 X 9.5MM
ROEBUCK ENGINEERS SCREWDRIVER 300 X 9.5MM
Screwdriver Roebuck
References
roebuck:
CL 108 12
rubix:
215080
Technical specifications
Blade length
300
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS SCREWDRIVER 300 X 9.5MM
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade, flared tip.
Technical specifications
Attributes
Blade length
300
mm
Diameter
9.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.32
excl. VAT
/
Each
£
9.98
incl. VAT
Sold out
Add to cart
Check our products from related categories
STANLEY 1-65-400 FATMAX SCREWDRIVER PARALLEL 5.5 X 30
WERA 029435 395 NUTSPINNER 12/125 K'FORM+
WERA 007675 334SK SCREWDRIVER SLOTTED 1.2/7.0/125 K'FORM+
BAHCO 616-1-100 SCREWDRIVER PZ 1X100
STANLEY FMHT0-62619 FATMAX SCREWDRIVER FLAT 6.5 X 150MM
BAHCO B144.001.100 SCREWDRIVER ROBERTSON 1X100
WERA 118024 2050PH SCREWDRIVER PH1/80 K'FORM MICRO
WERA 008873 KRAFTFORM KOMPAKT STUBBY MAGAZINE 1 PH/TX/SL BTZ 6PC
ROEBUCK WORKSHOP SCREWDRIVER 200 X 8MM FLARED TIP
"WERA 008880 811/1 KRAFTFORM STUBBY BIT HOLDER MAGNETIC 1/4"""
BRITOOL EXPERT SCREWDRIVER PHILLIPS PH2X250
STAHLWILLE 08140030 T30 X 5/16 TORX BIT
FACOM 84E.0,9X35 MICROTECH HEX DRIVE 84E.0.9X35
KNIPEX 982404 CROSS SLOT SCREWDRIVERS 320MM
WERA 028001 367 SCREWDRIVER TORX TX6/60 K'FORM+