Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 8
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 8
Screwdriver bit socket Expert
References
expert:
E030911
rubix:
2517534
ean:
3258950309118
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
8 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 8
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
8 mm
Imprint
Flat
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.18
excl. VAT
/
Each
£
5.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM STM.19GRP 1/2 HEXAGON BIT SOCKET OGV GRIP 19MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 19MM E113630
FACOM 7MM L IN HEX 1/2 DRIVE SOCKET SHP.7LA
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E14
FACOM 10MM INHEX 1/2 DRIVE IMPACT SOC NSHM.10
1 DR X 22MM INHEX SOCKET
GEDORE INX19L 8-100 TORX BIT
WERA 060423 869/4M MAG NUTSETTER 8MM/50MM
1/2 SQ DRIVE - 7/32 ALLEN KEY SOCKET
STAHLWILLE 05100100 3/4 INCH DRIVE X T100 INT.TORX SOCKET
GEDORE 3/16AF3/8DR INHEXSKT IN 30 3/16AF
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 1
STAHLWILLE 01350027 1/4 INCH DRIVE X T27 TORX SOCKET
GEDORE IN 32 17 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 17MM
GEDORE IS 19 18X2,5 SCREWDRIVER SOCKET 6656570