Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E18
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E18
Screwdriver bit socket Expert
References
expert:
E031931
rubix:
2517442
ean:
3258950319315
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E18
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E18
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E18
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T25 E030916
GEDORE IN 19 9/32AF IN19 9/32 HEX BIT
STAHLWILLE 03090006 1/2DR X M6 SPLINE DRIVER SCKT
GEDORE 1933299 IN20 L 8-60 SCREWDRIVER BIT SOCKET 1/4IN LONG, HEX 8 MM
STAHLWILLE 02060005 3/8 INCH DRIVE X M5 INHEX SOCKET TRI-SQUARE
GEDORE ITX 32 T100 SCREWDRIVER BIT SOCKET 3/4 TORX
STAHLWILLE 03151007 HEXAGON SOCKET
GEDORE ITX 30 T40 ITX30 SCREWDRIVER BIT SOCKET TORX T40 3/8 INCH
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E10
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T25
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T20 1/2 INCH
2054TX 1/2 X TX45 L/R SOCKET
BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 7MM
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 14MM
BRITOOL EXPERT 3/8 INCH TORX SOCKET E14