DRAPER EXPERT 69212 VDE PLAIN SLOT SCREWDRIVER 3.0 X 100MM

Draper

See technical information

References

Draper Expert:69212
Rubix:240A5189
Manufacturer :69212
brand logo

Technical specifications

Imprintflat
Imprint size3
Blade length100 mm
See all Specifications

Product details : DRAPER EXPERT 69212 VDE PLAIN SLOT SCREWDRIVER 3.0 X 100MM


Tested to 10kV, suitable for working on live circuits of 1kV AC and 1.5kV DC. Made with SVCM alloy steel blades which are hardened, tempered and chemically blacked. Fully insulated ergonomic soft grip handle with deep set blade sheath for total safety. in individual storage hanger with barcode on reverse.

Technical specifications


Attributes
Imprintflat
Imprint size3
Blade length100 mm
Length225 mm
Finishingsteel
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Delivery usually within ( 7 ) days