AP- ISORYL screwdriver for Phillips® Phillips screws
Imprint | Phillips |
---|---|
Imprint size | 4 mm |
Blade length | 75 mm |
Logistic Weight | 34 g |
---|---|
Packaged dimensions (D x W x H) | 155x20x20 mm |
Package weight | 34 g |
Imprint | Phillips |
Imprint size | 4 mm |
Blade length | 75 mm |
Length | 155 mm |
Finishing | Chromed |
Diameter | 20.5 mm |
Weight | 33 g |
Usually arrives within 14 working days