STANLEY 1-65-338 FATMAX SCREWDRIVER PZ3 X 150MM


Fatmax pozidriv screwdrivers

References
stanley:1-65-338
rubix:1358945
ean:3253561653384
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint sizePZ3
Blade length150 mm
See all Specifications

Product details : STANLEY 1-65-338 FATMAX SCREWDRIVER PZ3 X 150MM


Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)40x40x266 mm
ImprintPozidriv
Imprint sizePZ3
Blade length150 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
  • Sold out