Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG DH228 HOUSING LIP SEAL
FAG DH228 HOUSING LIP SEAL
Sealing ring
References
fag:
DH228
rubix:
202A6270
manufacturer :
0383899670000
ean:
4012801212076
Technical specifications
Type
Housing Lip Seal
See all Specifications
Product details
Technical specifications
Product details : FAG DH228 HOUSING LIP SEAL
Sealing joint double lipped
Technical specifications
Attributes
Logistic Weight
109
g
Type
Housing Lip Seal
Outer diameter
16.5
mm
Width
187.43
mm
Series
DH2
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.93
excl. VAT
/
Each
£
35.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG EDH318 SEALING RING
FAG NDK40 HOUSING COVER
INA GR5X9X2-C RADIAL ROTARY SHAFT SEAL
NSK V510-KIT+J V510-KIT+FS PLUMMER BLOCK SEAL
SKF HOUSED BEARING SEAL TS 40
SNR SC513-611EC PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN517C
SKF V RING HSNG SEAL X2 TSN 505 A
SKF V RING HSNG SEAL X2 TSN 220 A
INA SD17X23X3-A DOUBLE LIP SEALING RING SD
FAG NTS64 HOUSING SEAL 823417100000
SKF PLUMMER BLOCK SEAL TSO 517
INA G30X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
SKF HOUSNG LABRYNTH SEAL TSN 506 S
INA G28X35X4-C RADIAL ROTARY SHAFT SEAL