Housing locating washer
Inner diameter | 82 mm |
---|---|
Outer diameter | 115 mm |
Width | 8.5 mm |
Logistics dimensions (L x W x H) | 8,5x115x115 mm |
---|---|
Logistic Weight | 341 g |
Inner diameter | 82 mm |
Outer diameter | 115 mm |
Width | 8.5 mm |
Series | GS812 |
Usually arrives within 14 working days