References
INA:GS81210
Rubix:181A0026
Manufacturer :0000247910000
EAN:4012802712728

Product details : INA GS81210 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x78x78 mm |
|---|---|
| Logistic Weight | 135 g |
| Inner diameter | 52 mm |
| Outer diameter | 78 mm |
| Width | 6.5 mm |
| Thickness | 6.5 mm |
Show UNSPSC/ECL@SS
£ 76.22 excl. VAT
/ Each
£ 91.46 incl. VAT
- Delivery usually within ( 7 ) days
