Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR GS81110
INA NEEDLE BEARING WASHR GS81110
Housing locating washer
References
ina:
GS81110
rubix:
105A1345
manufacturer :
0000247830000
ean:
4054362375654
Technical specifications
Inner diameter
52
mm
Outer diameter
70
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR GS81110
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
70
x
70
mm
Logistic Weight
54
g
Inner diameter
52
mm
Outer diameter
70
mm
Width
4
mm
Series
GS811
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.40
excl. VAT
/
Each
£
41.28
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
SKF SHIM SET TMAS125-100
INA NEEDLE BEARING WASHR WS89424
SKF NEEDLE BEARING WASHR AS 1226
INA NEEDLE BEARING WASHR WS81215
NILOS 33022AV RING
INA NEEDLE BEARING WASHR GS87410
INA NEEDLE BEARING WASHR ZS1634
SKF BEARING SEATING RING U 314
FAG BEARING SEATING RING U312
INA NEEDLE BEARING WASHR WS89318
SKF BEARING SEATING RING U 216
NTN GS89316 NEEDLE ROLLER BEARING
SKF BEARING SEATING RING U 211
SKF SPACING WASHER ZW 65X72
INA NEEDLE BEARING WASHR GS81210