Shaft locating washer
Inner diameter | 260 mm |
---|---|
Outer diameter | 317 mm |
Width | 13.5 mm |
Logistics dimensions (L x W x H) | 13,5x317x317 mm |
---|---|
Logistic Weight | 2730 g |
Inner diameter | 260 mm |
Outer diameter | 317 mm |
Width | 13.5 mm |
Series | WS811 |
Usually arrives within 14 working days