References
INA:WS81128
Rubix:229A2132
Manufacturer :0000256400000
EAN:4012802077230

Product details : INA WS81128 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x178x178 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 140 mm |
| Outer diameter | 178 mm |
| Width | 9.5 mm |
| Thickness | 9.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 130.55 excl. VAT
/ Each
£ 156.66 incl. VAT
- Delivery usually within ( 7 ) days
