Housing locating washer
Inner diameter | 123 mm |
---|---|
Outer diameter | 170 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x170x170 mm |
---|---|
Logistic Weight | 1010 g |
Inner diameter | 123 mm |
Outer diameter | 170 mm |
Width | 12 mm |
Series | GS812 |
Usually arrives within 14 working days