References
SKF:WS 81109
Rubix:104A9104
Manufacturer :30081
EAN:7316577122827

Product details : SKF NEEDLE BEARING WASHER WS 81109
Roller bearing Cylindrical thrust Cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x65x65 mm |
|---|---|
| Logistic Weight | 47 g |
| Inner diameter | 45 mm |
| Outer diameter | 65 mm |
| Width | 4 mm |
| Thickness | 4 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Usually arrives within 14 working days
