Self-aligning ball bearing FAG 1219-M>J, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:1219-M>J
Rubix:274A6105
Manufacturer :3001304900000
EAN:4064327867421

Product details : FAG 1219-MJ SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-M, solid brass cage
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12..-m |
| Reference speed | 4600 rpm |
| Basic static load, radial - C0r | 27000 N |
| Basic dynamic load, radial - Cr | 64000 N |
Show UNSPSC/ECL@SS
£ 240.48 excl. VAT
/ Each
£ 288.58 incl. VAT
- Usually arrives within 14 working days
