Self-aligning ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x72x72 mm |
---|---|
Logistic Weight | 403 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 22..-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 10300 rpm |
Limit speed | 9800 rpm |
Basic dynamic load, radial - Cr | 33000 N |
Basic static load, radial - C0r | 9000 N |
Sold out