Self-aligning ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x80x80 mm |
---|---|
Logistic Weight | 657 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 23..-K-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 9800 rpm |
Limit speed | 8900 rpm |
Basic dynamic load, radial - Cr | 40500 N |
Basic static load, radial - C0r | 11200 N |
In stock: Next day delivery