Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Special bearing
RHP BEARING INSERT 1145-45CG
RHP BEARING INSERT 1145-45CG
Self-Lube Bearing Insert
References
rhp:
1145-45CG
rubix:
158A4536
manufacturer :
1145-45CG RRS AR3P5
ean:
00747023042067
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
49.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP BEARING INSERT 1145-45CG
Technical specifications
Attributes
Logistic Weight
1050
g
Inner diameter
45
mm
Outer diameter
85
mm
Width
49.2
mm
Series
1100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.44
excl. VAT
/
Each
£
42.53
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
TIMKEN MMN540BS75PP DM BALL SCREW SUPPORT BEARING
TIMKEN GY1207KRRB INSERT BALL BEARING
TIMKEN W312PPFS55627 DEEP GROOVE BALL BEARING
SKF BAH0013D DOUBLE ROW VALL BEARING 35MMX72MMX33MM
TIMKEN GYA100RRB INSERT BALL BEARING WITH LOCKING COLLAR
NTN SBX0437U1C3 INSERT BEARING
TIMKEN 204RR6C1 DEEP GROOVE BALL BEARING
SKF ROD END BEARING SC 30 ES
TIMKEN RA110RR + COL INSERT ONE SIDE BALL BEARING
TIMKEN MMF525BS75PP DM BALL SCREW SUPPORT BEARING
TIMKEN 204PY3 DEEP GROOVE BALL BEARING
SKF ROD END BEARING SC 25 ES
NTN SBX0437C3 INSERT BEARING
SKF ROD END BEARING SC 35 ES
TIMKEN 9113PP Z6 FS50000 DEEP GROOVE BALL BEARING