References
Gedore:304 16x18
Rubix:119A6598
Manufacturer :6567550
EAN:4010886656754

Product details : GEDORE 16X18MMCRESENTSPANNR 304 16X18
Half-moon ring spanner 16x18 mm Thin walled rings GEDORE vanadium steel 31CrV3, chrome-plated Specialists in tight spaces
Technical specifications
Attributes
| Logistic Weight | 163 g |
|---|---|
| Opening | 16x18 |
| Length | 185 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 42.90 excl. VAT
/ Each
£ 51.48 incl. VAT
- Delivery usually within ( 8 ) days
