ROHM DRILL CHUCK KEYLESS 1-10MM 3/8 X 24
Self-tightening drill chuck type extra RV 104-61
See technical informationSee documentsReferences
Röhm:664467
Rubix:228292
EAN:4019208415024


Technical specifications
| Outer diameter | 42.7 mm |
|---|---|
| Clamping range, minimum | 1 mm |
| Clamping range, maximum | 10 mm |
Documents
Product details : ROHM DRILL CHUCK KEYLESS 1-10MM 3/8 X 24
For screwdrivers, corded and cordless percussion drills up to 1100W. Equipped with carbide insert, with passage for left and right rotation.
Technical specifications
Attributes
| Outer diameter | 42.7 mm |
|---|---|
| Clamping range, minimum | 1 mm |
| Clamping range, maximum | 10 mm |
| Size | 10 |
Show UNSPSC/ECL@SS
£ 34.67 excl. VAT
/ Each
£ 41.60 incl. VAT
- Sold out