References
Knipex:30 21 160
Rubix:388A3367
EAN:4003773035053




Product details : KNIPEX 3021160 LONG NOSE PLIERS 160MM
Extremely loadable and abrasion resistant. Different jaws shapes. Chrome-vanadium electric steel forged, hardened in oil.
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x78x12 mm |
|---|---|
| Nose shape | long |
| Length of noses | 50 mm |
| Length | 161 mm |
| Weight | 121 g |
Show UNSPSC/ECL@SS
£ 19.49 excl. VAT
/ Each
£ 23.39 incl. VAT
- Delivery usually within ( 14 ) days