59 series INHEX sockets
Square drive adapter | 3/4 '' |
---|---|
Length | 80 mm |
Imprint size | 17 mm |
Logistics dimensions (L x W x H) | 35x35x80 mm |
---|---|
Logistic Weight | 311 g |
Square drive adapter | 3/4 '' |
Length | 80 mm |
Imprint size | 17 mm |
Model | 59 |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days