Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
ROEBUCK SHORT HEXAGON KEYS SET 9 PIECE 827131
ROEBUCK SHORT HEXAGON KEYS SET 9 PIECE 827131
9 pieces metric hexagon key set - phosphate
References
roebuck:
827131
rubix:
209A7861
ean:
3660338046094
Technical specifications
Number of elements
9
Imprint
Hex / Allen
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHORT HEXAGON KEYS SET 9 PIECE 827131
Standard: ISO 2936K
Chromium vanadium steel, manganese phosphated.
Hanging hole for storage in the workshop.
Contents: 1,5-2-2,5-3-4-5-6-8-10.
Some sizes are available individually
Strengths
Most common wrench sizes in a case
Technical specifications
Attributes
Number of elements
9
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.51
excl. VAT
/
Each
£
30.61
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BRITOOL EXPERT SLEEVE SET OF 9 SHORT HEX KEYS
TOOLSTREAM 323710 10PC HEXKEY T TYPE CRV
STAHLWILLE 96435702 BALL ENDED HEX KEY IMPACT WRENCH SET
WERA 024242 967PKL/9 TORX KEY SET T8-T40 LONG BALLEND BLACKLASER 9PC
WERA 022720 3950PKL/9 HEX KEY SET 1.5-10.0 LONG BALLEND STAINLESS 9PC
GEDORE RED R36675009 9 PIECE BALL END CRANKED SOCKET KEY SET
FACOM HEX KEY SLEEVE SET 83SH.JP7
FACOM 83H IMPACT HEX KEY SET 83H.JU10
BRITOOL EXPERT FOLDING SET OF 7 HEX KEYS:25->10 MM
FACOM KEY SET 89.JL8 12 PIECE
FACOM 82H.JL13 HEX KEY SET
ROEBUCK HEX KEY SET-1.5-10MM NICKLE PLATED 9 PIECE
FACOM 89S.JP8A 8 TORX KEYS DET
BAHCO BE-9585 SCREWDRIVER SET TORX+MAG 8PCS
STANLEY 8PC FOLD TORX SET T9-T40 4-69-263