Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
FACOM HEX KEY SET 1.5-12MM 82H.JL12
FACOM HEX KEY SET 1.5-12MM 82H.JL12
JL-JU-hex keys sets
References
facom:
82H.JL12
rubix:
8064696
ean:
3148515326912
Technical specifications
Number of elements
12
Imprint
Hex / Allen
See all Specifications
Product details
Technical specifications
Product details : FACOM HEX KEY SET 1.5-12MM 82H.JL12
JL-JU-hex keys sets
- 82H: Short keys.
83: Long keys.
-83SH: Long spherical head keys.
JL = Metric key set.
Ju = set of keys in inches.
Technical specifications
Attributes
Logistic Weight
630
g
Packaged dimensions (D x W x H)
160
x
155
x
20
mm
Package weight
630
g
Number of elements
12
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.21
excl. VAT
/
Each
£
32.65
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
WERA 024244 967L/9 TORX KEY SET T8-T40 HF LONG BLACKLASER 9PC
FACOM 83SH.JP9BPB 9 PIECE L-SHAPED HEX KEY SET 1.5MM
BRITOOL EXPERT FOLDING SET OF 7 HEX KEYS:25->10 MM
ROEBUCK NON-SPARKING LONG HEXAGON KEYS SET OF 8 879649
ROEBUCK 5095535 HEX KEY SET BALLPOINT 1.5-10MM NICKLE PLATED SET OF 9
STANLEY BALL END HEX KEY SET 9PC MM 0-69-256
STAHLWILLE 96435702 BALL ENDED HEX KEY IMPACT WRENCH SET
ROEBUCK 845322 8 PIECE LONG IMPERIAL BALL POINT HEXAGON KEY SET
FACOM 83SH.JP8AU HEX KEY SLEEVE SETS
BAHCO BE-9777 HEX KEY SET 2.5-10
BAHCO BE-9585 SCREWDRIVER SET TORX+MAG 8PCS
BRITOOL EXPERT SLEEVE SET OF 9 SHORT HEX KEYS
BRITOOL EXPERT 10PC SHORT HEX KEYS SET : 2-10 MM
BAHCO 1998M/15T OFFSET KEYS SET 15PCS NICKEL
BRITOOL EXPERT SLEEVE SET OF 9 LNG HEX KEYS