Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vice
ROEBUCK 52-482-155 PRECISION VICE 155 X 50 X 65MM
ROEBUCK 52-482-155 PRECISION VICE 155 X 50 X 65MM
Vice Unbranded
References
unbranded:
52-482-155
rubix:
1370745
Technical specifications
Opening
65
mm
Type
regular
Product details
Technical specifications
Product details : ROEBUCK 52-482-155 PRECISION VICE 155 X 50 X 65MM
Manufactured from high carbon steel with a tolerance of 0.005mm. Vices are HRC 58-62
Technical specifications
Attributes
Opening
65
mm
Type
regular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.04
excl. VAT
/
Each
£
152.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ECLIPSE 121 PIN VICE
FACOM 1224.125 WORKSITE MAINTENANCE 360 SWIVEL VICE 125 MM
STANLEY 0-83-179 QUICK VICE
FACOM 5INCH-F/B-VICE 1224.125E
IRWIN 1978271 SG IRON QUICK-ADJUSTING VICE 4INCH / 100MM
STANLEY 1-83-066 4 INCH HD BENCH VICE
IRWIN RECORD VICE NO T8
SHESTO MODELCRAFT MULTI ANGLED BENCH VICE PVC7008
IRWIN RECORD JAWS AND SCREWS NO 112 VICE 1 PAIR
IRWIN RECORD VICE NO T3
ROEBUCK WORKSITE VICE WIDTH OF JAWS 125MM 860550
GEDORE 411-125 PARALLEL VICE
IRWIN RECORD VICE NO 112
IRWIN RECORD WOODWORKERS VICE T52.1/2ED
IRWIN PRO-ENTRY VICE