Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE A/F 15 PIECE SET
ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE A/F 15 PIECE SET
15 piece 1/2" bi-hex af ratchet & socket set
References
roebuck:
6868839
rubix:
2525775
Technical specifications
Number of elements
15
Square drive adapter
1/2
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE A/F 15 PIECE SET
Contents: Chrome-vanadium steel.
Semi-satin finish, semi-polished.
11 1/2" bi-hex: 3/8-7/16-1/2-9/16-5/8-11/16-3/4-13/16-7/8-15/16-1 inch.
Accessories: 1/2" quick release ratchet handle - 40 teeth 125mm extension 250mm extension 1/2" adaptor
Technical specifications
Attributes
Number of elements
15
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.35
excl. VAT
/
Each
£
137.22
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 55 PIECE
FACOM 1/4SQ SOCKETSET 38PC R.360NANO
STANLEY FMMT82827-1 49PC 14/12DR SOCKET SET
FACOM S.360DBOX4PB 1/2IN SOCKET SET 22 PIECES DBOX TWIST HANDLE RATCHE
GEDORE SOCKET MODULE 6626070 1500 ES30
GEDORE RED R49003033 33 PIECE 1/4 INCH SQUARE DRIVE SOCKET SET
GEDORE TOOL MODULE 1500 ES-19
FACOM 3/8 SOCKET SET JXL.DBOX1
GEDORE 30 JMU-10 SOCKET SET 3/8 16 PCS HEX 6-19 MM
FACOM RS.161-2 1/4IN - 1/2IN SOCKET SET 55 PIECES MBOX
STAHLWILLE 96016410 1/4DR DEEP SKT SET 3/16-9/16 AF WITH CLIP STRIP
FACOM NSI.3LPB REINFORCED LONG IMPACT SOCKETS 1/2IN DRIVE 3 PIECES SET
FACOM RL.NANO1PB SOCKET SET 1/4 INCH NANO BOX/ METRIC / 6PT
BAHCO S1612L SOCKET SET 1/2 DEEP 12PCS
FACOM KL.500PB 3/4IN SOCKET SET