References
Gedore:32 FMZ
Rubix:226A6048
Manufacturer :6280930
EAN:4010886628096

Product details : GEDORE 32 FMZ 6280930 3/4 SOCKET SET
Socket set 3/4" 16 pcs hex 22-60 mm With forged, tempered hexagon (no. 32) or bi-hexagon (no. D 32) UD profile sockets, hand-operated Accessories made from GEDORE vanadium steel 31CrV3 Set U-2 with fine toothed, dial change ratchet Set Z-94 with ratchet with square coupler In GEDOREvblue sheet steel case Dimensions: 555 x 230 x 80 mm
Technical specifications
Attributes
| Logistic Weight | 15580 g |
|---|---|
| Number of elements | 16 |
| Square drive adapter | 3/4 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 656.65 excl. VAT
/ Each
£ 787.98 incl. VAT
- Delivery usually within ( 8 ) days
